Electric Chain Hoist, 500 lb., 10 ft.

DAYTON| Zoro #: G2422576| Mfr #: 3YB72

$2096.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedBrake: Multiple Disc MotorLubrication: Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422576 Mfr #: 3YB72
Color: RedBrake: Multiple Disc Motor
Lubrication: Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear LifeThermal Protection: No
Housing Depth: 8-11/16"Amps @ Low Volts: 8.4
Housing Width: 8-11/16"Voltage: 115/230
Number of Speeds: 1Min. Between Hooks: 18"
Standards: Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.Housing Length: 24-3/8"
Phase: 1Load Capacity: 500 lb.
Hoist Lift: 10 ft.Control: Ergonomic NEMA 3R 24V Push Button Pendant w/Strain Relief
Hoist Mount: Hook Mounted - No TrolleyClutch: Overload Limiting
Motor HP: 0.5Classification: H4
Item: Electric Chain HoistHz: 60
Control Cord: 6 ft.Electric Hoist Item: Chain Hoist
Lift Speed: 16 fpmCountry of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 500 lb., Hoist Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.5, Voltage 115/230, 1 Phase, Min. Between Hooks 18 In., 8.4 Amps @ Low Volts, Housing Depth 8-11/16 In., Housing Length 24-3/8 In., Housing Width 8-11/16 In., Brake Multiple Disc Motor, Clutch Overload Limiting, Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief, Control Cord 6 ft., Red, 60 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews