BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electric Chain Hoist, 800 lb., 10 ft.

DAYTON| Zoro #: G1236864| Mfr #: 4ZY98

$1003.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reeving: 1Clutch: Overload LimitingHousing Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236864 Mfr #: 4ZY98
Reeving: 1Clutch: Overload Limiting
Housing Width: 6"Hoist Lift: 10 ft.
Electric Hoist Item: Chain HoistHoist Mount: Hook Mounted - No Trolley
Brake: Electric Disc MotorLift Speed: 7 fpm
Load Capacity: 800 lb.Item: Electric Chain Hoist
Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certifiedThermal Protection: yes
Finish: Powder CoatedIncludes: 25 ft. Chain
Number of Speeds: 1Control: Push Button Pendant
Color: RedPhase: 1
Voltage: 115Min. Between Hooks: 16-3/4"
Control Cord: 6 ft.Housing Depth: 4-5/8"
Housing Length: 14-1/4"Classification: H2
Lubrication: GreaseHz: 60
Motor HP: 0.2Amps @ Low Volts: 3.0
Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 800 lb., Hoist Lift 10 ft., Classification H2, Number of Speeds 1, Lift Speed 7 fpm, Motor HP 0.2, Voltage 115, 1 Phase, Min. Between Hooks 16-3/4 In., 3.0 Amps @ Low Volts, Housing Depth 4-5/8 In., Housing Length 14-1/4 In., Housing Width 6 In., Reeving 1, Brake Electric Disc Motor, Clutch Overload Limiting, Control Push Button Pendant, Control Cord 6 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews