PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Electric Chain Hoist, 800 lb., 20 ft.

DAYTON| Zoro #: G2165256| Mfr #: 2GTD5

$956.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedBrake: LoadLubrication: Grease
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165256 Mfr #: 2GTD5
Color: RedBrake: Load
Lubrication: GreaseThermal Protection: yes
Housing Depth: 4-5/8"Amps @ Low Volts: 3.0
Housing Width: 6"Number of Speeds: 1
Min. Between Hooks: 16-3/4"Housing Length: 14-1/4"
Voltage: 115Phase: 1
Load Capacity: 800 lb.Hoist Lift: 20 ft.
Control: Push Button PendantReeving: 2
Hoist Mount: Hook Mounted - No TrolleyMotor HP: 0.2
Standards: Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certifiedClassification: H2
Item: Electric Chain HoistFinish: Powder Coated
Hz: 60Control Cord: 16 ft.
Electric Hoist Item: Chain HoistLift Speed: 7 fpm
Country of Origin (subject to change): China

Description

Chain Hoist, Load Capacity 800 lb., Hoist Lift 20 ft., Classification H2, Number of Speeds 1, Lift Speed 7 fpm, Motor HP 0.2, Voltage 115, 1 Phase, Min. Between Hooks 16-3/4 In., 3.0 Amps @ Low Volts, Housing Depth 4-5/8 In., Housing Length 14-1/4 In., Housing Width 6 In., Reeving 2, Brake Load, Control Push Button Pendant, Control Cord 16 ft., Red, Finish Powder Coated, 60 Hz, Lubrication Grease, Thermal Protection Yes, Standards Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews