Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
30" Electric Baseboard Heater, White, 500W, 120V
  • Zoro #: G0280025
  • Mfr #: 3ENA5
$202.17
  • Mounting Type: Floor
  • Housing Material: Steel
  • BtuH Output: 1706
See full product details
This item ships free.

Dayton #3ENA5 Specifications

  • Zoro #: G0280025
  • Mfr #: 3ENA5
Mounting Type: Floor Housing Material: Steel
BtuH Output: 1706 Housing Style: Conventional
Length: 30" Item: Electric Baseboard Heater
Includes: Pre Notched Guide Marks in Rear of Cabinet, Built in Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch Watts: 500
Depth: 2-7/8" Finish: Enamel
Heater Voltage: 120VAC Color: Navajo White
Standards: UL Listed, C-UL Listed Amps AC: 4.2
Height: 6-3/4" Primary Application: Commercial
Hz: 60 Phase: 1
Overall Length: 30" Voltage: 120VAC
Overall Height: 6-3/4" Amperage: 4.2A
Frequency: 60 Hz Tamper Resistant: No
Thermostat Included: No Thermal Overheat Protection: Automatic Reset
Housing Color: White Thermostat Contact Type: Double Pole
Heating Method: Convection Programming Capability: Not Programmable
Overall Dimensions - L x H x D: 30" x 6-3/4" x 2-7/8" Duty Rating: Commercial Grade
Heating Capacity: 1706 BtuH Hold Function: No
Building Management System Compatible: No Wattage Output: 500W
Automatic Fan Delay (On/Off): No Housing Finish: Enamel
Safety Tip-Over Switch Included: No Control Type: Thermostat
Smart Connectivity: No Connectivity Remote Control Functions: No Remote Control Included
NEMA Plug Configuration: Hardwired Overall Depth: 2-7/8"
Setback Control: No Disconnect Switch: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 120VAC, 1 Phase, BtuH Output 1706, Mounting Type Floor, Length 30 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 500 Watts, 4.2 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Technical Guides

Reviews of Dayton #3ENA5