10kW Electric Fan Coil Heater, 3-Phase, 208V

DAYTON| Zoro #: G0985275| Mfr #: 2HCZ4

$1228.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed Motor
Heater Voltage: 208VAC
Amps AC: 29.56
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985275 Mfr #: 2HCZ4
Features: Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed MotorHeater Voltage: 208VAC
Amps AC: 29.56Depth: 18"
Phase: 3Standards: cETLus
CFM Output High: 1000Color: Neutral Gray
Width: 35-3/8"Hz: 60 Hz
Height: 17-7/8"Item: Electric Fan Coil Heater
CFM Output Low: 850BtuH: 34,130
Mounting Type: PlenumkW: 10
Country of Origin (subject to change): United States

Description

Electric Fan Coil Heater, Mounting Type Plenum, Heater Voltage 208VAC, 3 Phase, 34,130 BtuH, 60 Hz Hz, 29.56 Amps AC, 1000 CFM Output High, 850 CFM Output Low, kW 10, Width 35-3/8 In., Depth 18 In., Height 17-7/8 In., Features Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed Motor, Color Neutral Gray, Standards cETLus

Reviews