15kW Electric Fan Coil Heater, 3-Phase, 208V

DAYTON| Zoro #: G0869163| Mfr #: 2HCZ7

$1631.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 43.44
CFM Output High: 1000
Item: Electric Fan Coil Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869163 Mfr #: 2HCZ7
Amps AC: 43.44CFM Output High: 1000
Item: Electric Fan Coil HeaterPhase: 3
Depth: 18"Height: 17-7/8"
CFM Output Low: 850Standards: cETLus
Width: 35-3/8"Hz: 60 Hz
kW: 15Heater Voltage: 208VAC
Mounting Type: PlenumFeatures: Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed Motor
BtuH: 51,195Color: Neutral Gray
Country of Origin (subject to change): United States

Description

Electric Fan Coil Heater, Mounting Type Plenum, Heater Voltage 208VAC, 3 Phase, 51,195 BtuH, 60 Hz Hz, 43.44 Amps AC, 1000 CFM Output High, 850 CFM Output Low, kW 15, Width 35-3/8 In., Depth 18 In., Height 17-7/8 In., Features Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed Motor, Color Neutral Gray, Standards cETLus

Reviews