BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3kW Electric Fan Coil Heater, 3-Phase, 240V

DAYTON| Zoro #: G1701271| Mfr #: 2HCX7

$964.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60 HzDepth: 19-1/2"Phase: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701271 Mfr #: 2HCX7
Hz: 60 HzDepth: 19-1/2"
Phase: 3BtuH: 10,239
kW: 3Mounting Type: Plenum
Item: Electric Fan Coil HeaterStandards: cETLus
Heater Voltage: 240VACColor: Neutral Gray
Width: 24"Height: 12-1/2"
Amps AC: 8.12CFM Output High: 400
CFM Output Low: 350Features: Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed Motor
Country of Origin (subject to change): United States

Description

Electric Fan Coil Heater, Mounting Type Plenum, Heater Voltage 240VAC, 3 Phase, 10,239 BtuH, 60 Hz Hz, 8.12 Amps AC, 400 CFM Output High, 350 CFM Output Low, kW 3, Width 24 In., Depth 19-1/2 In., Height 12-1/2 In., Features Auto Reset Thermal Cutout, Disconnect Switch, Automatic Fan Delay, 24V Control Circuit, Semi Enclosed Motor, Color Neutral Gray, Standards cETLus

Reviews