Skip to Main Content
customer-service Help
Dayton

Electric Fuel and Oil Pump, 12VDC, 9.25 GPM, 7/16 HP, POM, 3/4" Inlet

Dayton Electric Fuel and Oil Pump,  12VDC,  9.25 GPM,  7/16 HP,  POM,  3/4" Inlet 33NT05
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$358.19
  • Voltage: 12V DC
  • Application: Light Industrial; Automotive; Heating and Marine
  • HP: 7/16
See full product details
This item ships free.
Total: $358.19

Dayton #33NT05 Specifications

  • Voltage: 12V DC
  • Application: Light Industrial; Automotive; Heating and Marine
  • HP: 7/16
  • Housing Material: POM
  • GPM: 9.25
  • Inlet Size: 3/4 in
  • Seal Material: Hi Nitrile and Viton
  • Pump Design: Centrifugal
  • Self-Priming: No
  • Seal Type: O-ring
  • Max. Viscosity: 550 SUS
  • Pressure Range: 0 to 10 psi
  • Bearing Type: Ball
  • Pump Mount Size: 2 in
  • Includes: Discharge Hose, Hose Clamp, Nozzle, Pump, Suction Tube
  • Bypass Valve: No
  • Overall Height: 5 1/2 in
  • Hose Dia.: 3/4 in
  • Transfer Pump Application: Construction, Emergency Response, Farming, Generators, Marine, Refueling Fleet Vehicles
  • Compatible Fluids: Antifreeze, Diesel, Kerosene, Light Heating Oils, Light Mineral and Synthetic Oils, Water Etc.
  • Power Cord Length: 6 1/2 ft
  • For Use With: Drum
  • Duty Cycle: Continuous
  • Amps AC: 9.2
  • Overall Width: 5 3/4 in
  • Hose Length: 8 ft
  • Nozzle Type: Manual
  • Item: Electric Fuel and Oil Pump
  • Suction Tube Length: 39-3/8 in
  • Outlet Size: 3/4 in
  • Overall Length: 13 3/8 in
  • Manufacturers Warranty Length: 1 yr
  • Metered: No
  • Nozzle Material: Polypropylene
  • Features: Vertical Mount Fuel and Oil Pump Designed for Light Industrial, Automotive, Heating and Marine Applications. For Use with Non Flammable Media Pumps Have Built In Bung Adapter to Fit Directly Onto Drums with A 2 in Threaded Opening. Manufactured From Chemically Inert Materials. These Pumps Work with A Wide Variety of Low Viscosity Media Pump Motor Has Double Insulation Which Makes Them Safe for Use with Water and Emulsions. Built-In Anti Siphoning System Ensures That Media Does Not Flow Out By Siphon Action In case of Accidental Damage to The Delivery Hose or Dispensing Nozzle. Duty Cycle is Continuous
  • Type: Electric
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Electric Fuel and Oil Pump, Centrifugal Pump Design, 7/16 HP, Voltage 12V DC, GPM 9.25, Hose Dia. 3/4 in, Hose Length 8 ft, Suction Tube Length 39-3/8 in, Metered No, Power Cord Length 6-1/2 ft, Inlet Size 3/4 in, Outlet Size 3/4 in, Max. Viscosity 550 SUS, 9.2 Amps AC, No Bypass Valve, Housing Material POM, Nozzle Material Polypropylene, Bearing Type Ball, Nozzle Type Manual, Pump Mount Size 2 in, Self-Priming No, Duty Cycle Continuous, Overall Length 13-3/8 in, Overall Height 5-1/2 in

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #33NT05