Electric Wall Heater, BtuH 12, 287/16, 382

DAYTON| Zoro #: G1902275| Mfr #: 3END7

$782.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1902275 Mfr #: 3END7
Hz: 60Electric Heater Item: Electric Wall Heater
Item: Electric Wall HeaterBtuH: 12, 287/16, 382
Electric Heater Type: Architectural Tamper ResistantFeatures: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Item: Electric Wall HeaterAmps AC: 17.2/20.0
Watts: 3600/4800Grille Material: 16 ga. Steel
Finish: Baked EnamelColor: Bronze
Wall Opening Depth: 3-7/8"Wall Opening Width: 14-1/4"
Wall Opening Height: 18-1/4"Electric Heater Phase: 1
Grille Depth: 1-1/2"Standards: ETL and C-ETL
Grille Width: 15-25/32"Grille Height: 19-3/16"
Manufacturers Warranty Length: 1 yr.Air Temp. Rise: 126 Degrees F
Mounting Type: Recessed or SurfaceHousing Height: 18-1/4"
Housing Width: 14-5/16"Housing Depth: 3-7/8"
Country of Origin (subject to change): China

Product Description

Electric Wall Heater, Architectural Tamper Resistant, Mounting Type Recessed or Surface, 3600/4800 Watts, 12,287/16,382 BtuH, Heater Voltage 208/240VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-1/4 In., Wall Opening Depth 3-7/8 In., 17.2/20.0 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 126 Degrees F, Grille Material 16 ga. Steel, Grille Width 15-25/32 In., Grille Depth 1-1/2 In., Grille Height 19-3/16 In., Housing Width 14-5/16 In., Housing Depth 3-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.