- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Baseboard Heaters
- /
- 30" Electric Baseboard Heater, White, 500/376/282W, 208/240/277V
Shop Alternate Products
This Product is Discontinued
Dayton
30" Electric Baseboard Heater, White, 500/376/282W, 208/240/277V (Discontinued)
Mfr # 3ENC4
Zoro # G0411354
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 500/376/282
- BtuH Output 1706 / 1280 / 964
- Heater Voltage 208/240/277VAC
- Length 30"
- Mounting Type Floor
Customers Also Purchased
- Brand Dayton
-
MFR #
3ENC4
-
Zoro #
G0411354
- UPC # 190735282090
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Length | 30" |
Depth | 2-7/8" |
Height | 6-3/4" |
Overall Length | 30 in |
Overall Height | 6 3/4 in |
Overall Dimensions - L x H x D | 30 in x 6-3/4 in x 2-7/8 in |
Overall Depth | 2 7/8 in |
Details
Item | Electric Baseboard Heater |
Watts | 500/376/282 |
BtuH Output | 1706 / 1280 / 964 |
Heater Voltage | 208/240/277VAC |
Mounting Type | Floor |
Color | Navajo White |
Amps AC | 1.8/1.6/1.4 |
Phase | 1 |
Finish | Enamel |
Hz | 60 |
Housing Material | Steel |
Primary Application | Commercial |
Includes | Built in Cable Clamp, Grounding Wire Pigtail in Both Junction Boxes, High Temperature Safety Limit Switch, Pre Notched Guide Marks in Rear of Cabinet |
Standards | UL Listed, C-UL Listed |
Housing Style | Conventional |
Voltage | 208/240/277V AC |
Building Management System Compatible | No |
Tamper Resistant | No |
Amperage | 1.4/1.6/1.8A |
NEMA Plug Configuration | Hardwired |
Wattage Output | 282W/376W/500W |
Hold Function | No |
Thermostat Contact Type | Double Pole |
Heating Capacity | 964/1280/1706 BtuH |
Thermal Overheat Protection | Automatic Reset |
Thermostat Included | No |
Frequency | 60 Hz |
Housing Color | White |
Housing Finish | Enamel |
Smart Connectivity | No Connectivity |
Remote Control Functions | No Remote Control Included |
Disconnect Switch | No |
Automatic Fan Delay (On/Off) | No |
Programming Capability | Not Programmable |
Control Type | Thermostat |
Duty Rating | Commercial Grade |
Heating Method | Convection |
Safety Tip-Over Switch Included | No |
Setback Control | No |
Description
Electric Baseboard Heater, Overall Depth 2 7/8 in, Overall Height 6 3/4 in, Overall Length 30 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 208/240/277V AC, Wattage Output 282W/376W/500W