PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

36" Electric Baseboard Heater, White, 750/564/423W, 208/240/277V

DAYTON| Zoro #: G2126284| Mfr #: 3ENC5

$225.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Application: CommercialStandards: UL and C-UL ListedMounting Type: Floor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126284 Mfr #: 3ENC5
Primary Application: CommercialStandards: UL and C-UL Listed
Mounting Type: FloorWatts: 750/564/423
Depth: 2-7/8"Hz: 60
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchItem: Electric Baseboard Heater
Housing Material: 18 ga. SteelHeater Voltage: 208/240/277VAC
Amps AC: 2.7/2.4/2.0BtuH Output: 2560 / 1925 / 1447
Housing Style: ConventionalFinish: Enamel
Phase: 1Length: 36"
Color: Navajo WhiteHeight: 6-3/4"
Country of Origin (subject to change): China

Description

Electric Baseboard Heater, Conventional, Commercial, Voltage 208/240/277, 1 Phase, BtuH Output 2560/1925/1447, Mounting Type Floor, Length 36 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 750/564/423 Watts, 2.7/2.4/2.0 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews