KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60" Electric Baseboard Heater, White, 1250/940/705W, 208/240/277V

DAYTON| Zoro #: G1977376| Mfr #: 3KB36

$212.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Enamel
Housing Material: 18 ga. Steel
Standards: UL and C-UL Listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977376 Mfr #: 3KB36
Finish: EnamelHousing Material: 18 ga. Steel
Standards: UL and C-UL ListedHz: 60
Housing Style: ConventionalLength: 60"
Depth: 2-1/2"Height: 6-3/4"
Item: Electric Baseboard HeaterIncludes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Amps AC: 3.4/3.9/4.5Mounting Type: Floor
BtuH Output: 2405 / 3208 / 4266Heater Voltage: 208/240/277VAC
Phase: 1Primary Application: Commercial
Color: Navajo WhiteWatts: 705/940/1250
Country of Origin (subject to change): United States

Description

Electric Baseboard Heater, Conventional, Commercial, Voltage 208/240/277, 1 Phase, BtuH Output 2405/3208/4266, Mounting Type Floor, Length 60 In., Depth 2-1/2 In., Height 6-3/4 In., 60 Hz, 705/940/1250 Watts, 3.4/3.9/4.5 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews