KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

96" Electric Baseboard Heater, White, 2500/1880/1410W, 208/240/277V

DAYTON| Zoro #: G0803311| Mfr #: 3ENC6

$338.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 9.0/7.5/6.8
BtuH Output: 8532 / 6143 / 8533
Item: Electric Baseboard Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803311 Mfr #: 3ENC6
Amps AC: 9.0/7.5/6.8BtuH Output: 8532 / 6143 / 8533
Item: Electric Baseboard HeaterPhase: 1
Length: 96"Depth: 2-7/8"
Height: 6-3/4"Primary Application: Commercial
Standards: UL and C-UL ListedHz: 60
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchMounting Type: Floor
Housing Material: 18 ga. SteelHeater Voltage: 208/240/277VAC
Finish: EnamelHousing Style: Conventional
Color: Navajo WhiteWatts: 2500/1880/1410
Country of Origin (subject to change): China

Description

Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 208/240/277VAC, 1 Phase, BtuH Output 8532 / 6143 / 8533, Mounting Type Floor, Length 96 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 2500/1880/1410 Watts, 9.0/7.5/6.8 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews