Electric Wall Heater, BtuH 3413, 120V

DAYTON| Zoro #: G2115671| Mfr #: 2HAC4

$263.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115671 Mfr #: 2HAC4
Manufacturers Warranty Length: 1 yr.Mounting Type: Recessed or Surface
Grille Material: 16 ga. SteelColor: Bronze
Item: Electric Wall HeaterElectric Heater Item: Electric Wall Heater
Wall Opening Depth: 3-3/4"Hz: 60
Electric Heater Type: ArchitecturalElectric Heater Phase: 1
Features: Thermostat 40 to 85 Range, Overheat Switch, Fan Delay SwitchFinish: Baked Enamel
Housing Width: 9-1/4"Housing Depth: 3-3/4"
Housing Height: 11"Air Temp. Rise: 40 Degrees F
Wall Opening Width: 9-3/16"Wall Opening Height: 11"
Standards: cULusWatts: 1000
BtuH: 3413Amps AC: 8.3
Grille Depth: 1-1/2"Grille Width: 10-3/4"
Grille Height: 12-1/8"Country of Origin (subject to change): China

Product Description

Electric Wall Heater, Architectural, Mounting Type Recessed or Surface, 1000 Watts, 3413 BtuH, Heater Voltage 120VAC, Wall Opening Height 11 In., Wall Opening Width 9-3/16 In., Wall Opening Depth 3-3/4 In., 8.3 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 40 Degrees F, Grille Material 16 ga. Steel, Grille Width 10-3/4 In., Grille Depth 1-1/2 In., Grille Height 12-1/8 In., Housing Width 9-1/4 In., Housing Depth 3-3/4 In., Housing Height 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.