Electric Wall Heater, BtuH 5118, 120V

DAYTON| Zoro #: G0804124| Mfr #: 2HAC5

$329.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0804124 Mfr #: 2HAC5
Hz: 60Manufacturers Warranty Length: 1 yr.
Electric Heater Item: Electric Wall HeaterElectric Heater Phase: 1
Item: Electric Wall HeaterFeatures: Thermostat 40 to 85 Range, Overheat Switch, Fan Delay Switch
Electric Heater Type: ArchitecturalGrille Height: 12-1/2"
Mounting Type: Recessed or SurfaceAir Temp. Rise: 59 Degrees F
Finish: Baked EnamelHousing Height: 11"
Housing Width: 9-1/4"Color: Bronze
Housing Depth: 3-3/4"BtuH: 5118
Wall Opening Depth: 3-3/4"Amps AC: 12.5
Wall Opening Width: 9-1/4"Wall Opening Height: 11-1/4"
Grille Material: 16 ga. SteelGrille Depth: 1"
Standards: ETLGrille Width: 10-1/2"
Watts: 1500Country of Origin (subject to change): United States

Product Description

Electric Wall Heater, Architectural, Mounting Type Recessed or Surface, 1500 Watts, 5118 BtuH, Heater Voltage 120VAC, Wall Opening Height 11-1/4 In., Wall Opening Width 9-1/4 In., Wall Opening Depth 3-3/4 In., 12.5 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 59 Degrees F, Grille Material 16 ga. Steel, Grille Width 10-1/2 In., Grille Depth 1 In., Grille Height 12-1/2 In., Housing Width 9-1/4 In., Housing Depth 3-3/4 In., Housing Height 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.