JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Electric Wall Heater, BtuH 6142, 120V

DAYTON| Zoro #: G0746803| Mfr #: 2HAC6

$273.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0746803 Mfr #: 2HAC6
Electric Heater Item: Electric Wall HeaterHz: 60
Electric Heater Phase: 1Item: Electric Wall Heater
Manufacturers Warranty Length: 1 yr.Electric Heater Type: Architectural
Features: Thermostat 40 to 85 Range, Overheat Switch, Fan Delay SwitchWall Opening Depth: 3-3/4"
Amps AC: 15.0Wall Opening Width: 9-3/16"
Wall Opening Height: 11"Grille Material: 16 ga. Steel
Grille Depth: 1-1/2"Standards: cULus
Grille Width: 10-3/4"Watts: 1800
Grille Height: 12-1/8"Mounting Type: Recessed or Surface
Air Temp. Rise: 71 Degrees FFinish: Baked Enamel
Housing Height: 11"Housing Width: 9-1/4"
Color: BronzeHousing Depth: 3-3/4"
BtuH: 6142Country of Origin (subject to change): China

Product Description

Electric Wall Heater, Architectural, Mounting Type Recessed or Surface, 1800 Watts, 6142 BtuH, Heater Voltage 120VAC, Wall Opening Height 11 In., Wall Opening Width 9-3/16 In., Wall Opening Depth 3-3/4 In., 15.0 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 71 Degrees F, Grille Material 16 ga. Steel, Grille Width 10-3/4 In., Grille Depth 1-1/2 In., Grille Height 12-1/8 In., Housing Width 9-1/4 In., Housing Depth 3-3/4 In., Housing Height 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.