Electric Wall Heater, BtuH 6824, 208V

DAYTON| Zoro #: G1722174| Mfr #: 2HAD1

$273.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722174 Mfr #: 2HAD1
Hz: 60Grille Material: 16 ga. Steel
Electric Heater Item: Electric Wall HeaterElectric Heater Phase: 1
Mounting Type: Recessed or SurfaceManufacturers Warranty Length: 1 yr.
Item: Electric Wall HeaterFeatures: Thermostat 40 to 85 Range, Overheat Switch, Fan Delay Switch
Amps AC: 9.6Housing Depth: 3-3/4"
Wall Opening Depth: 3-3/4"Wall Opening Width: 9-3/16"
Wall Opening Height: 11"Electric Heater Type: Architectural
Standards: cULusGrille Depth: 1-1/2"
Watts: 2000Grille Width: 10-3/4"
Finish: Baked EnamelGrille Height: 12-1/8"
Air Temp. Rise: 79 Degrees FColor: Bronze
Housing Height: 11"BtuH: 6824
Housing Width: 9-1/4"Country of Origin (subject to change): China

Product Description

Electric Wall Heater, Architectural, Mounting Type Recessed or Surface, 2000 Watts, 6824 BtuH, Heater Voltage 208VAC, Wall Opening Height 11 In., Wall Opening Width 9-3/16 In., Wall Opening Depth 3-3/4 In., 9.6 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 79 Degrees F, Grille Material 16 ga. Steel, Grille Width 10-3/4 In., Grille Depth 1-1/2 In., Grille Height 12-1/8 In., Housing Width 9-1/4 In., Housing Depth 3-3/4 In., Housing Height 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.