WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Electric Infrared Heater, BtuH 10, 918

DAYTON| Zoro #: G1447397| Mfr #: 1UCJ7

$465.90 /ea

This item ships free. DetailsStandard ground shipping
Details:
Heat Pattern Coverage @ Floor (18 Ft.): 9-3/4 x 36
Width: 15"
Watts Delivered/Sq.-Ft. 14: 12
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1447397 Mfr #: 1UCJ7
Heat Pattern Coverage @ Floor (18 Ft.): 9-3/4 x 36Width: 15"
Watts Delivered/Sq.-Ft. 14: 12Heat Pattern Coverage @ Floor (12 Ft.): 6-1/2 x 24
Number of Lamps: 2Watts Delivered/Sq.-Ft. 18: 7.3
Heat Pattern Coverage @ Floor (20 Ft.): 10-7/8 x 40Indoor/Outdoor Usage: Indoor/Outdoor
Housing Material: SteelWatts: 3200
Item: Electric Infrared heaterWatts Delivered/Sq.-Ft. 10: 23.7
Heater Mounting Type: Chain PermanentElectric Heater Phase: 1
Heat Pattern Coverage @ Floor (14 Ft.): 7-5/8 x 28Length: 24"
Amps @ 1 Phase: 15.40Heat Pattern Coverage @ Floor (10 Ft.): 5-7/16 x 20
Electric Heater Item: Electric Infrared HeaterHeat Pattern Coverage @ Floor (16 Ft.): 8-5/8 x 32
Watts Delivered/Sq.-Ft. 12: 16.4Watts Delivered/Sq.-Ft. 8: 37.2
Finish: Stainless steelHeight: 11"
Standards: cETLusWatts Delivered/Sq.-Ft. 16: 9.3
Beam Pattern: 30 DegreesBtuH Output: 10,918
Heat Pattern Coverage @ Floor (8 Ft.): 4-5/16 x 16Cord Type: Hard Wired
Watts Delivered/Sq.-Ft. 20: 5.9Heater Voltage: 208VAC
Country of Origin (subject to change): China

Product Description

Electric Infrared Heater, Indoor/Outdoor, Heater Mounting Type Chain Permanent, 3200 Watts, BtuH Output 10,918, Heater Voltage 208VAC, 15.40 Amps @ 1 Phase, - Amps @ 3 Phase, Beam Pattern 30 Degrees , Number of Lamps 2, Height 11 In., Width 15 In., Length 24 In., Housing Material Steel, 1 Electric Heater Phase, Finish Stainless Steel, NEMA Plug -, Cord Length -, Cord Type Hard Wired, Standards cETLus, Includes -

Product Reviews