KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Radiant Cove Heater, 900W, 240V

DAYTON| Zoro #: G1946962| Mfr #: 3UH06

$214.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 3.7
Item: Electric Radiant Cove Heater
Height: 4-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946962 Mfr #: 3UH06
Amps AC: 3.7Item: Electric Radiant Cove Heater
Height: 4-3/16"Phase: 1
Depth: 3"Standards: cUL
Width: 71"Hz: 60
Includes: Extruded Aluminum Front PanelHeater Voltage: 240VAC
Mounting Type: Wall Mount Near CeilingFinish: High Temperature Textured Paint
BtuH: 3072Color: Off White
Watts: 900Country of Origin (subject to change): United States

Description

Electric Radiant Cove Heater, Mounting Type Wall Mount near Ceiling, Heater Voltage 240VAC, 900 Watts, 3072 BtuH, 1 Phase, 60 Hz, 3.7 Amps AC, Color Off White, Finish High Temperature Textured Paint, Width 71 In., Depth 3 In., Height 4-3/16 In., Standards CUL, Includes Extruded Aluminum Front Panel

Reviews