14500W Electric Salamander Heater, Fan Forced, 208V

DAYTON| Zoro #: G2315747| Mfr #: 1RKT9

$842.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Item: Electric Salamander Heater
Electric Heater Phase: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315747 Mfr #: 1RKT9
Manufacturers Warranty Length: 1 yr.Item: Electric Salamander Heater
Electric Heater Phase: 3Safety Features: Internal Thermal Cutout
Number of Heat Settings: 1Air Temp. Rise: 57 Degrees F
Amps AC: 42.0Height: 38-1/2"
Electric Heater Item: Electric Salamander HeaterWidth: 28"
kW: 15Heater Voltage: 208VAC
Color: Black/OrangeIncludes: Control Thermostat, Semi Pneumatic Wheels
NEMA Plug Configuration: Hard WiredBtuH Output: 51,180
Watts: 15,000Hz: 60
Features: Totally Enclosed Motor, No Slip Rubber Foot, Large Control KnobHeating Method: Fan Forced
Depth: 21-19/32"Standards: ETL C/US
Country of Origin (subject to change): China

Description

Electric Salamander Heater, Heating Method Fan Forced, Non-Oscillating, Voltage 208, 15,000 Watts, Height 38-1/2 In., Width 28 In., Depth 21-19/32 In., Hz 60, 3 Electric Heater Phase, 42.0 Amps AC, 15 kW, 51,180 BtuH Output, NEMA Plug Configuration Hard Wired, Color Black/Orange, Air Temp. Rise 57 Degrees F, Number of Heat Settings 1, Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Safety Features Internal Thermal Cutout, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews