- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Portable Electric Heaters
- /
- Portable Electric Salamander Heater, 15KW, 240V AC, 3 Phase
Shop Alternate Products
This Product is Discontinued
Dayton
Portable Electric Salamander Heater, 15KW, 240V AC, 3 Phase (Discontinued)
Mfr # 1RKT2
Zoro # G0584841
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- BtuH Output 51,180
- Watts 15KW
- Heater Voltage 240VAC
- Heating Method Fan Forced
Customers Also Purchased
- Brand Dayton
-
MFR #
1RKT2
-
Zoro #
G0584841
- UPC # 190735146811
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 28" |
Depth | 21-19/32" |
Height | 38-1/2" |
Manufacturers Warranty Length | 1 yr |
Overall Height | 38 1/2 in |
Overall Width | 28 3/4 in |
Overall Depth | 21 1/2 in |
Overall Dimensions - H x W x D | 38 1/2 in x 28 3/4 in x 21 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Electric Heater Item | Electric Salamander Heater |
BtuH Output | 51,180 |
Watts | 15KW |
Heater Voltage | 240VAC |
Heating Method | Fan Forced |
Oscillating | No |
Electric Heater Phase | 3 |
Features | Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob |
Includes | Control Thermostat, Solid Rubber No-Flat Wheels |
Number of Heat Settings | 1 |
Hz | 60 |
Standards | CSA/CSAus Certified |
Voltage | 240V AC |
kW | 15 |
Amps AC | 36 |
Oscillating / Non-Oscillating | Non-Oscillating |
NEMA Plug Configuration | Hardwired |
Color | Black/Orange |
Item | Portable Electric Salamander Heater |
Phase | 3 |
Safety Features | Internal Thermal Cutout |
Air Temp. Rise | 116 Degrees F |
Oscillation | Non-Oscillating |
For Use Outdoors | Indoor Only |
Amperage | 36A |
Portability | Wheeled Mounted |
Voltage, Phase | 240V AC, 3-phase |
Housing Color | Black, Orange |
Heating Capacity | 51,180 BtuH |
Thermostat Included | Unit-Mounted |
Housing Finish | Powder Coated |
Wattage Output | 15kW |
Frequency | 60 Hz |
Thermal Overheat Protection | Automatic Reset |
For Use Indoors/Outdoors | Indoor Only |
Description
Portable Electric Salamander Heater, Overall Height 38 1/2 in, Overall Depth 21 1/2 in, NEMA Plug Configuration Hardwired, Voltage 240V AC, 3 Phase, Wattage Output 15kW, Air Temp. Rise 116 Degrees F, Amperage 36A, Frequency 60 Hz, Heating Capacity 51,180 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Black, Orange, Housing Finish Powder Coated
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $106.9912% off
On page
1 of 1