Electric Salamander Heater, 480V, 30000W

DAYTON| Zoro #: G1467505| Mfr #: 1RKU2

$1272.15 /ea

This item ships free. DetailsStandard ground shipping
Details:
Depth: 22"
Oscillating / Non-Oscillating: -1
NEMA Plug Configuration: Hard Wired
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1467505 Mfr #: 1RKU2
Depth: 22"Oscillating / Non-Oscillating: -1
NEMA Plug Configuration: Hard WiredHeight: 38-1/2"
Electric Heater Phase: 3Color: Black/Orange
Number of Heat Settings: 1kW: 30
Features: Totally Enclosed Motor, No Slip Rubber Foot, Large Control KnobHeater Voltage: 480VAC
Electric Heater Item: Electric Salamander HeaterIncludes: Control Thermostat, Semi Pneumatic Wheels
Amps AC: 36.0Width: 28"
Safety Features: Internal Thermal CutoutAir Temp. Rise: 143 Degrees F
BtuH Output: 102,360Standards: ETL C/US
Item: Electric Salamander HeaterManufacturers Warranty Length: 1 yr.
Watts: 30,000Heating Method: Fan Forced
Hz: 60Country of Origin (subject to change): China

Product Description

Electric Salamander Heater, Heating Method Fan Forced, Non-Oscillating, Voltage 480, 30,000 Watts, Height 38-1/2 In., Width 28 In., Depth 22 In., Hz 60, 3 Electric Heater Phase, 36.0 Amps AC, 30 kW, 102,360 BtuH Output, NEMA Plug Configuration Hard Wired, Color Black/Orange, Air Temp. Rise 143 Degrees F, Number of Heat Settings 1, Features Totally Enclosed Motor, No Slip Rubber Foot, Large Control Knob, Safety Features Internal Thermal Cutout, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews