20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

11.2/15kW Electric Unit Heater, 3-Phase, 208/240V

DAYTON| Zoro #: G2018983| Mfr #: 2YU72

$1,010.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018983 Mfr #: 2YU72
Housing Finish: Neutral Gray Powder CoatedHz: 60
Includes: Adjustable Air Outlet LouversHeater Mounting Type: Vertical or Horizontal
Electric Heater Item: Electric Unit HeaterItem: Electric Unit Heater
Housing Material: 20 ga. SteelFeatures: Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
kW: 11.2/15.0BtuH: 38, 200/51, 200
Amps AC: 31.3/36.1Contactor Coil Voltage: 24
Horizontal Air Throw: 35 ft.Depth: 13-3/4"
Temp. Rise: 52 Degrees FStandards: UL/CUL
Manufacturers Warranty Length: 1 YEARAir Flow: 910 cfm
Electric Heater Phase: 3Width: 19"
Vertical Mounting H: 20 ft.Height: 21-3/4"
Vertical Floor Coverage: 35 ft.Country of Origin (subject to change): United States

Product Description

Electric Unit Heater, Heater Voltage 208/240VAC, 11.2/15.0 kW, 38,200/51,200 BtuH, 3 Electric Heater Phase, 31.3/36.1 Amps AC, 60 Hz, Heater Mounting Type Vertical or Horizontal, Temp. Rise 52 Degrees F, Air Flow 910 cfm, Width 19 In., Depth 13-3/4 In., Height 21-3/4 In., Horizontal Air Throw 35 ft., Vertical Floor Coverage 35 ft., Vertical Mounting H 20 ft., Housing Material 20 ga. Steel, Housing Finish Neutral Gray Powder Coated, Contactor Coil Voltage 24

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.