20kW Electric Unit Heater, 3-Phase, 480V

DAYTON| Zoro #: G1727661| Mfr #: 2YU76

$2,021.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1727661 Mfr #: 2YU76
Housing Finish: Neutral Gray Powder CoatedHz: 60
Includes: Adjustable Air Outlet LouversHeater Mounting Type: Vertical or Horizontal
Electric Heater Item: Electric Unit HeaterItem: Electric Unit Heater
Housing Material: 20 ga. SteelFeatures: Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
kW: 20.0BtuH: 68, 200
Amps AC: 24.0Contactor Coil Voltage: 24
Manufacturers Warranty Length: 1 YearAir Flow: 1320 cfm
Electric Heater Phase: 3Width: 19"
Vertical Mounting H: 23 ft.Height: 21-3/4"
Vertical Floor Coverage: 40 ft.Horizontal Air Throw: 41 ft.
Depth: 13-3/4"Temp. Rise: 48 Degrees F
Standards: UL/CULCountry of Origin (subject to change): China

Product Description

Electric Unit Heater, Heater Voltage 480VAC, 20.0 kW, 68,200 BtuH, 3 Electric Heater Phase, 24.0 Amps AC, 60 Hz, Heater Mounting Type Vertical or Horizontal, Temp. Rise 48 Degrees F, Air Flow 1320 cfm, Width 19 In., Depth 13-3/4 In., Height 21-3/4 In., Horizontal Air Throw 41 ft., Vertical Floor Coverage 40 ft., Vertical Mounting H 23 ft., Housing Material 20 ga. Steel, Housing Finish Neutral Gray Powder Coated, Contactor Coil Voltage 24

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.