PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

25kW Electric Unit Heater, 3-Phase, 480V

DAYTON| Zoro #: G0751983| Mfr #: 3END3

$2344.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0751983 Mfr #: 3END3
Housing Finish: Neutral Gray Powder CoatedItem: Electric Unit Heater
Electric Heater Item: Electric Unit HeaterHz: 60
Heater Mounting Type: Vertical or HorizontalIncludes: Adjustable Air Outlet Louvers
Housing Material: 18 ga. SteelFeatures: Totally Enclosed 2 Speed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod, Automatic Reset Linear Thermal Protector
kW: 25.0BtuH: 85, 250
Amps AC: 30.0Contactor Coil Voltage: 24
Manufacturers Warranty Length: 1 YEARAir Flow: 2100/1800 cfm
Electric Heater Phase: 3Width: 26-5/8"
Vertical Mounting H: 20 ft.Height: 30"
Vertical Floor Coverage: 35 ft.Horizontal Air Throw: 50 ft.
Depth: 13-3/4"Temp. Rise: 38 Degrees to 44 Degrees F
Standards: UL/CULCountry of Origin (subject to change): United States

Product Description

Electric Unit Heater, Heater Voltage 480VAC, 25.0 kW, 85,250 BtuH, 3 Electric Heater Phase, 30.0 Amps AC, 60 Hz, Heater Mounting Type Vertical or Horizontal, Temp. Rise 38 Degrees to 44 Degrees F, Air Flow 2100/1800 cfm, Width 26-5/8 In., Depth 13-3/4 In., Height 30 In., Horizontal Air Throw 50 ft., Vertical Floor Coverage 35 ft., Vertical Mounting H 20 ft., Housing Material 18 ga. Steel, Housing Finish Neutral Gray Powder Coated, Contactor Coil Voltage 24

Product Reviews