3kW Electric Unit Heater, 1-Phase, 277V

DAYTON| Zoro #: G1355864| Mfr #: 2YU60

$532.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355864 Mfr #: 2YU60
Housing Finish: Neutral Gray Powder CoatedHz: 60
Includes: Adjustable Air Outlet LouversHeater Mounting Type: Vertical or Horizontal
Electric Heater Item: Electric Unit HeaterItem: Electric Unit Heater
Housing Material: 20 ga. SteelFeatures: Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
kW: 3.0BtuH: 10, 200
Amps AC: 11.0Contactor Coil Voltage: 277
Electric Heater Phase: 1Width: 14"
Vertical Mounting H: 9 ft.Height: 16"
Vertical Floor Coverage: 18 ft.Horizontal Air Throw: 12 ft.
Depth: 8-1/2"Temp. Rise: 27 Degrees F
Standards: UL/CULManufacturers Warranty Length: 1 Year
Air Flow: 350 cfmCountry of Origin (subject to change): China

Product Description

Electric Unit Heater, Heater Voltage 277VAC, 3.0 kW, 10, 200 BtuH, 1 Electric Heater Phase, 11.0 Amps AC, 60 Hz, Heater Mounting Type Vertical or Horizontal, Temp. Rise 27 Degrees F, Air Flow 350 cfm, Width 14 In., Depth 8-1/2 In., Height 16 In., Horizontal Air Throw 12 ft., Vertical Floor Coverage 18 ft., Vertical Mounting H 9 ft., Housing Material 20 ga. Steel, Housing Finish Neutral Gray Powder Coated, Contactor Coil Voltage 277

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.