5kW Electric Unit Heater, 1 or 3-Phase, 208V

DAYTON| Zoro #: G0787805| Mfr #: 2YU65

$387.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0787805 Mfr #: 2YU65
Housing Finish: Neutral Gray Powder CoatedHz: 60
Includes: Adjustable Air Outlet LouversHeater Mounting Type: Vertical or Horizontal
Electric Heater Item: Electric Unit HeaterItem: Electric Unit Heater
Housing Material: 20 ga. SteelFeatures: Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
kW: 5.0BtuH: 17, 000
Amps AC: 24.0Contactor Coil Voltage: 208
Standards: UL/CULManufacturers Warranty Length: 1 Year
Air Flow: 350 cfmElectric Heater Phase: 1/3
Width: 14"Vertical Mounting H: 9 ft.
Height: 16"Vertical Floor Coverage: 18 ft.
Horizontal Air Throw: 12 ft.Depth: 8-1/2"
Temp. Rise: 45 Degrees FCountry of Origin (subject to change): China

Product Description

Electric Unit Heater, Heater Voltage 208VAC, 5.0 kW, 17,000 BtuH, 1/3 Electric Heater Phase, 24.0 Amps AC, 60 Hz, Heater Mounting Type Vertical or Horizontal, Temp. Rise 45 Degrees F, Air Flow 350 cfm, Width 14 In., Depth 8-1/2 In., Height 16 In., Horizontal Air Throw 12 ft., Vertical Floor Coverage 18 ft., Vertical Mounting H 9 ft., Housing Material 20 ga. Steel, Housing Finish Neutral Gray Powder Coated, Contactor Coil Voltage 208

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.