50kW Electric Unit Heater, 3-Phase, 480V

DAYTON| Zoro #: G1217842| Mfr #: 2YU81

$4,756.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1217842 Mfr #: 2YU81
Housing Finish: Neutral Gray Powder CoatedHz: 60
Includes: Adjustable Air Outlet LouversHeater Mounting Type: Vertical or Horizontal
Electric Heater Item: Electric Unit HeaterItem: Electric Unit Heater
Housing Material: 18 ga. SteelFeatures: Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
kW: 50.0BtuH: 170, 500
Amps AC: 60.2Contactor Coil Voltage: 24
Air Flow: 3000/2600 cfmElectric Heater Phase: 3
Width: 26-5/8"Vertical Mounting H: 25 ft.
Height: 30"Vertical Floor Coverage: 63 ft.
Horizontal Air Throw: 60 ft.Depth: 18-1/8"
Temp. Rise: 53 to 61 Degrees FStandards: UL/CUL
Manufacturers Warranty Length: 1 YEARCountry of Origin (subject to change): United States

Product Description

Electric Unit Heater, Heater Voltage 480VAC, 50.0 kW, 170, 500 BtuH, 3 Electric Heater Phase, 60.2 Amps AC, 60 Hz, Heater Mounting Type Vertical or Horizontal, Temp. Rise 53 to 61 Degrees F, Air Flow 3000/2600 cfm, Width 26-5/8 In., Depth 18-1/8 In., Height 30 In., Horizontal Air Throw 60 ft., Vertical Floor Coverage 63 ft., Vertical Mounting H 25 ft., Housing Material 18 ga. Steel, Housing Finish Neutral Gray Powder Coated, Contactor Coil Voltage 24

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.