5.6/7.5kW Electric Unit Heater, 1 or 3-Phase, 208/240V

DAYTON| Zoro #: G1588377| Mfr #: 2YU66

$482.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1588377 Mfr #: 2YU66
Housing Finish: Neutral Gray Powder CoatedHz: 60
Includes: Adjustable Air Outlet LouversHeater Mounting Type: Vertical or Horizontal
Electric Heater Item: Electric Unit HeaterItem: Electric Unit Heater
Housing Material: 20 ga. SteelFeatures: Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
kW: 5.6/7.5BtuH: 19, 100/25, 600
Amps AC: 27.0/31.3Contactor Coil Voltage: 24
Width: 19"Vertical Mounting H: 14 ft.
Height: 21-3/4"Vertical Floor Coverage: 26 ft.
Horizontal Air Throw: 18 ft.Depth: 8-1/2"
Temp. Rise: 37 Degrees FStandards: UL/CUL
Manufacturers Warranty Length: 1 YEARAir Flow: 650 cfm
Electric Heater Phase: 1/3Country of Origin (subject to change): China

Product Description

Electric Unit Heater, Heater Voltage 208/240VAC, 5.6/7.5 kW, 19,100/25,600 BtuH, 1/3 Electric Heater Phase, 27.0/31.3 Amps AC, 60 Hz, Heater Mounting Type Vertical or Horizontal, Temp. Rise 37 Degrees F, Air Flow 650 cfm, Width 19 In., Depth 8-1/2 In., Height 21-3/4 In., Horizontal Air Throw 18 ft., Vertical Floor Coverage 26 ft., Vertical Mounting H 14 ft., Housing Material 20 ga. Steel, Housing Finish Neutral Gray Powder Coated, Contactor Coil Voltage 24

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.