Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vertical/Horizontal Electric Heater, 480VAC, 3 Phase, 15.0 kW

  • Zoro #: G3395987
  • Mfr #: 2YU73

$1,298.11

  • Housing Material: 20 ga. Steel
  • Includes: Adjustable Air Outlet Louvers
  • Heater Voltage: 480VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #2YU73 Specifications

  • Zoro #: G3395987
  • Mfr #: 2YU73
Housing Material: 20 ga. Steel Includes: Adjustable Air Outlet Louvers
Heater Voltage: 480VAC Phase: Three
Item: Vertical/Horizontal Electric Heater Vertical Floor Coverage: 35 ft.
BtuH: 51,200 kW: 15.0
Requires: 5/16"-18 Threaded Rod for Ceiling Installation, Thermostat Horizontal Air Throw: 35 ft.
Hz: 60 Contactor Coil Voltage: 24
Electric Heater Phase: 3 Standards: UL/cUL
Switch Type: 3 Pole Vertical Mounting H: 20 ft.
Manufacturers Warranty Length: 1 yr. Features: Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
Mounting Type: Ceiling Housing Finish: Neutral Gray Powder Coated
Electric Heater Item: Electric Unit Heater Temp. Rise: 52 Degrees F
Amps AC: 18 Width: 19"
Height: 21-3/4" Heater Mounting Type: Vertical or Horizontal
Depth: 13-3/4" Air Flow: 910 cfm
Voltage: 480VAC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric unit heaters directly warm people and objects in the room, instead of warming the air. Dayton Electric Unit Heater include characteristics like: Width: 19", Amps Ac: 18.0.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #2YU73