2.5/1.95kW Electric Utility Heater, 1-Phase, 240/208V

DAYTON| Zoro #: G1181932| Mfr #: 2HDA1

$693.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1181932 Mfr #: 2HDA1
Includes: Mounting Bracket, Thermostat with 40 to 90 Degrees Range with Positive OffStandards: cETLus, City of Chicago codes for plenum use
Hz: 50/60Heater Housing Finish: Powder Coated
kW: 2.5/1.95Air Flow: 150/130 cfm
Manufacturers Warranty Length: 5 yr. on Elements, 1 yr. All Other PartsHeight: 12-1/2"
Housing Material: SteelBtuH: 8530/6398
Features: NEMA 12 Control Box Construction, High Limit Thermal ProtectionItem: Electric Utility Heater
Electric Heater Item: Electric Utility HeaterElectric Heater Phase: 1
Temp. Rise: 60/46 Degrees FAmps AC: 10.7/9.42
Depth: 14"Width: 14"
Country of Origin (subject to change): United States

Product Description

Electric Utility Heater, Heater Voltage 208/240VAC, 2.5/1.95 kW, 8530/6398 BtuH, 1 Electric Heater Phase, 10.7/9.42 Amps AC, 50/60 Hz, Temp. Rise 60/46 Degrees F, Air Flow 150/130 cfm, Width 14 In., Depth 14 In., Height 12-1/2 In., Housing Material Steel, Heater Housing Finish Powder Coated, Features NEMA 12 Control Box Construction, High Limit Thermal Protection, Includes Mounting Bracket, Thermostat with 40 to 90 Degrees Range with Positive Off

Product Reviews

Save 15%. Sign up for Z-mail.