5/4.1/3.3/2.5kW Electric Utility Heater, 1-Phase, 208V

DAYTON| Zoro #: G0787175| Mfr #: 3UG74

$364.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0787175 Mfr #: 3UG74
Standards: UL-CULHz: 60
Heater Housing Finish: Baked EnamelAir Flow: 270 cfm
Manufacturers Warranty Length: 1 yr.Height: 12-1/2"
Housing Material: SteelFeatures: Thermostat, Automatic Fan Time Delay
Item: Electric Utility HeaterElectric Heater Item: Electric Utility Heater
Electric Heater Phase: 1Temp. Rise: 60 Degrees F
Depth: 11-1/4"Width: 14"
Includes: Ceiling/Wall Mounting Bracket, Bronze/Brown Adjustable LouverskW: 5.0
BtuH: 17, 065Amps AC: 24
Country of Origin (subject to change): China

Product Description

Electric Utility Heater, Heater Voltage 208VAC, 5.0 kW, 17, 065 BtuH, 1 Electric Heater Phase, 24 Amps AC, 60 Hz, Temp. Rise 60 Degrees F, Air Flow 270 cfm, Width 14 In., Depth 11-1/4 In., Height 12-1/2 In., Housing Material Steel, Heater Housing Finish Baked Enamel, Features Thermostat, Automatic Fan Time Delay, Includes Ceiling/Wall Mounting Bracket, Bronze/Brown Adjustable Louvers, Manufacturers Warranty Length 1 yr., Standards UL-CUL

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.