Electric Vibrator, 3 Phase, Force 1177 Lb

DAYTON| Zoro #: G2355062| Mfr #: 1DYL7

$636.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 230/460VACForce: Mechanically AdjustableOverall Width: 6-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355062 Mfr #: 1DYL7
Voltage: 230/460VACForce: Mechanically Adjustable
Overall Width: 6-5/8"HP: 0.67
Power Source: ElectricEnd Bell Material: Aluminum
Max. Temp.: 104 Degrees FApplication: All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Force Rating: 1177 lb.Enclosure: Totally Enclosed Non-Ventilated
Standards: CEPhase: 3
dBA: 76Amps: 1.94/0.97
Mounting Plate: NoSpeed: 3600 vpm
Bin Weight Capacity: 11,770 lb.Overall Height: 8"
Duty: ContinuousItem: Electric Vibrator
Housing Material: AluminumOverall Length: 13-1/4"
Country of Origin (subject to change): Italy

Description

Electric Vibrator, Electric Power Source, Voltage 230/460VAC, 3 Phase, Amps 1.94/0.97, 0.67 HP, Force Rating 1177 lb., Bin Weight Capacity 11,770 lb., Speed 3600 vpm, 76 dBA, Max. Temp. 104 Degrees F, Aluminum Housing Material, Overall Height 8 In., Overall Length 13-1/4 In., Overall Width 6-5/8 In.

Reviews