Electric Vibrator, 3 Phase, Force 209 lb.

DAYTON| Zoro #: G0553707| Mfr #: 1DYL4

$323.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: IP 65
Force Rating: 209 lb.
Voltage: 230/460VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553707 Mfr #: 1DYL4
Enclosure: IP 65Force Rating: 209 lb.
Voltage: 230/460VACBin Weight Capacity: 2430 lb.
Application: All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and PipesHP: 0.13
dBA: 76Housing Material: Aluminum
Max. Temp.: 104 Degrees FEnd Bell Material: Aluminum
Duty: ContinuousForce: Mechanically Adjustable
Overall Length: 8-1/4"Phase: 3
Mounting Plate: NoSpeed: 3600 vpm
Overall Height: 5-3/8"Overall Width: 5-1/8"
Standards: CEAmps: 0.36/0.18
Item: Electric VibratorPower Source: Electric
Country of Origin (subject to change): Italy

Description

Electric Vibrator, Electric Power Source, Voltage 230/460VAC, 3 Phase, Amps 0.36/0.18, 0.13 HP, Force Rating 209 lb., Bin Weight Capacity 2430 lb., Speed 3600 vpm, 76 dBA, Max. Temp. 104 Degrees F, Aluminum Housing Material, Overall Height 5-3/8 In., Overall Length 8-1/4 In., Overall Width 5-1/8 In.

Reviews