Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Electric Vibrator, 3 Phase, Force 712 Lb

DAYTON | Zoro #: G0913507 | Mfr #: 1DYL6

$ 484.85 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #1DYL6 Specifications

Zoro #: G0913507 Mfr #: 1DYL6
Duty: Continuous Force Rating: 712 lb.
Overall Width: 6-1/8" Housing Material: Aluminum
End Bell Material: Aluminum Phase: 3
Bin Weight Capacity: 7120 lb. Power Source: Electric
Mounting Plate: No dBA: 76
Item: Electric Vibrator Overall Length: 10"
Standards: CE HP: 0.36
Speed: 3600 vpm Application: All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Overall Height: 7" Amps: 0.90/0.45
Force: Mechanically Adjustable Max. Temp.: 104 Degrees F
Enclosure: Totally Enclosed Non-Ventilated Voltage: 230/460VAC
Country of Origin (subject to change): United States

Description

Electric Vibrator, Electric Power Source, Voltage 230/460VAC, 3 Phase, Amps 0.90/0.45, 0.36 HP, Force Rating 712 lb., Bin Weight Capacity 7120 lb., Speed 3600 vpm, 76 dBA, Max. Temp. 104 Degrees F, Aluminum Housing Material, Overall Height 7 In., Overall Length 10 In., Overall Width 6-1/8 In.

Reviews