electric Wall Heater, 208/240 VAC

DAYTON| Zoro #: G1896526| Mfr #: 3UG17

$240.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 208/240VAC
Item: Electric Wall Heater
Wall Opening Width: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896526 Mfr #: 3UG17
Heater Voltage: 208/240VACItem: Electric Wall Heater
Wall Opening Width: 14"Wall Opening Height: 6-3/4"
Grille Height: 7-3/4"Electric Heater Phase: 1
Housing Height: 6-5/8"Grille Width: 16-7/8"
Air Temp. Rise: 158 Degrees FAmps AC: 7.2/5.4/3.6/1.8, 8.3/6.3/4.2/2.1
Grille Material: SteelElectric Heater Item: Electric Wall Heater
BtuH: 5118/3840/2560/1280, 6824/5118/3413/1706Housing Width: 14-3/8"
Color: Northern WhiteMounting Type: Recessed
Watts: 1500/1125/750/375, 2000/1500/1000/500Wall Opening Depth: 4-1/2"
Housing Depth: 4-3/8"Grille Depth: 3/4"
Finish: Baked EnamelManufacturers Warranty Length: 1 yr.
Electric Heater Type: Light Commercial/Residential Register StyleStandards: ETL and cETL Listed
Hz: 60Features: Thermal Cutout With Indicator Light and One Time Thermal Fuse
Country of Origin (subject to change): China

Description

Electric Wall Heater, Light Commercial/Residential Register Style, Mounting Type Recessed, 1500/1125/750/375, 2000/1500/1000/500 Watts, 5118/3840/2560/1280, 6824/5118/3413/1706 BtuH, Heater Voltage 208/240VAC, Wall Opening Height 6-3/4 In., Wall Opening Width 14 In., Wall Opening Depth 4-1/2 In., 7.2/5.4/3.6/1.8, 8.3/6.3/4.2/2.1 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 158 Degrees F, Grille Material Steel, Grille Width 16-7/8 In., Grille Depth 3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews