Electric Wall Heater, 208/240 VAC

DAYTON| Zoro #: G0982676| Mfr #: 3UG56

$323.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Opening Height: 18-1/4"
Grille Material: Steel
Item: Electric Wall Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982676 Mfr #: 3UG56
Wall Opening Height: 18-1/4"Grille Material: Steel
Item: Electric Wall HeaterGrille Width: 15-3/4"
Manufacturers Warranty Length: 1 yr.Standards: ETL and cETL Listed
Electric Heater Type: Light Commercial/ResidentialAir Temp. Rise: 108 Degrees F
Hz: 60Heater Voltage: 208/240VAC
Finish: Baked EnamelFeatures: Fan Time Delay, Double Pole Thermostat
Wall Opening Depth: 3-7-8"Housing Width: 14-5/16"
Amps AC: 14.5/7.2, 16.7/8.3Housing Depth: 3-3/4"
Electric Heater Item: Electric Wall HeaterGrille Height: 19-1/4"
Grille Depth: 1-1/2"Housing Height: 18-1/4"
Electric Heater Phase: 1BtuH: 10,236/5,118, 13,650/6,824
Mounting Type: Recessed or SurfaceColor: Northern White
Wall Opening Width: 14-5/8"Watts: 3000/1500, 4000/2000
Country of Origin (subject to change): China

Description

Electric Wall Heater, Light Commercial/Residential, Mounting Type Recessed or Surface, 3000/1500, 4000/2000 Watts, 10,236/5,118, 13,650/6,824 BtuH, Heater Voltage 208/240VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-5/8 In., Wall Opening Depth 3-7-8 In., 14.5/7.2, 16.7/8.3 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 108 Degrees F, Grille Material Steel, Grille Width 15-3/4 In., Grille Depth 1-1/2 In., Grille Height 19-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews