Electric Wall Heater, 208/240 VAC

DAYTON| Zoro #: G1237993| Mfr #: 5E185

$329.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Baked Enamel
Features: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Color: Northern White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237993 Mfr #: 5E185
Finish: Baked EnamelFeatures: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Color: Northern WhiteManufacturers Warranty Length: 1 yr.
Wall Opening Depth: 3-7/8"Grille Height: 19-3/16"
Housing Height: 18-1/4"Amps AC: 14.4/7.2, 16.7/8.3
Mounting Type: Recessed or SurfaceWall Opening Width: 14-1/4"
Hz: 60Grille Material: 16 ga. Steel
Air Temp. Rise: 105 Degrees FStandards: cULus
BtuH: 10,236/5,118, 13,650/6,824Electric Heater Item: Electric Wall Heater
Item: Electric Wall HeaterGrille Depth: 1-1/2"
Electric Heater Phase: 1Housing Depth: 3-7/8"
Heater Voltage: 208/240VACGrille Width: 15-25/32"
Housing Width: 14-5/16"Wall Opening Height: 18-1/4"
Electric Heater Type: Architectural Tamper ResistantWatts: 3000/1500, 4000/2000
Country of Origin (subject to change): China

Description

Electric Wall Heater, Architectural Tamper Resistant, 3000/1500, 4000/2000 Watts, 10,236/5,118, 13,650/6,824 BtuH, Heater Voltage 208/240VAC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color Northern White, 14.4/7.2, 16.7/8.3 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Recessed or Surface, 60 Hz, Air Temp. Rise 105 Degrees F, Grille Material 16 ga. Steel, Grille Width 15-25/32 In., Grille Depth 1-1/2 In., Grille Height 19-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews