Electric Wall Heater, 208/240V

DAYTON| Zoro #: G1433311| Mfr #: 3UG20

$259.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Baked Enamel
Features: Double Pole Thermostat, Thermal Cutout With Indicator Light and One Time Thermal Fuse
Color: Northern White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433311 Mfr #: 3UG20
Finish: Baked EnamelFeatures: Double Pole Thermostat, Thermal Cutout With Indicator Light and One Time Thermal Fuse
Color: Northern WhiteManufacturers Warranty Length: 1 yr.
Wall Opening Depth: 4-1/2"Grille Height: 7-3/4"
Housing Height: 6-5/8"Amps AC: 8.7/6.5/4.3/2.2, 10.0/7.5/5.0/2.5
Mounting Type: RecessedWall Opening Width: 14"
Hz: 60Grille Material: Steel
Air Temp. Rise: 181 Degrees FStandards: ETL and cETL Listed
BtuH: 6142/4608/3072/1536, 8190/6142/4095/2047Electric Heater Item: Electric Wall Heater
Item: Electric Wall HeaterGrille Depth: 3/4"
Electric Heater Phase: 1Housing Depth: 4-3/8"
Heater Voltage: 208/240VACGrille Width: 16-7/8"
Housing Width: 14-3/8"Wall Opening Height: 6-3/4"
Electric Heater Type: Light Commercial/Residential Register StyleWatts: 1800/1350/900/450, 2400/1800/1200/600
Country of Origin (subject to change): China

Description

Electric Wall Heater, Light Commercial/Residential Register Style, Mounting Type Recessed, 1800/1350/900/450, 2400/1800/1200/600 Watts, 6142/4608/3072/1536, 8190/6142/4095/2047 BtuH, Heater Voltage 208/240VAC, Wall Opening Height 6-3/4 In., Wall Opening Width 14 In., Wall Opening Depth 4-1/2 In., 8.7/6.5/4.3/2.2, 10.0/7.5/5.0/2.5 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 181 Degrees F, Grille Material Steel, Grille Width 16-7/8 In., Grille Depth 3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews