Electric Wall Heater, BtuH 10, 236/5118

DAYTON| Zoro #: G1978261| Mfr #: 3UF59

$378.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Opening Height: 18-1/4"
Grille Material: Heavy Gauge Steel
Item: Electric Wall Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978261 Mfr #: 3UF59
Wall Opening Height: 18-1/4"Grille Material: Heavy Gauge Steel
Item: Electric Wall HeaterGrille Width: 15-3/4"
Manufacturers Warranty Length: 5 yr. On Element, 1 yr. All other partsStandards: UL
Electric Heater Type: Commercial/IndustrialAir Temp. Rise: 84 Degrees F
Hz: 60Heater Voltage: 277VAC
Finish: Powder PaintFeatures: Double Pole Single Throw Disconnect Switch, Impedance Protected, Permanently Lubricated Totally Enclosed Motor, Thermostat with 40 to 90 Range, Thermal Overheat Protector
Wall Opening Depth: 3-7/8"Housing Width: 14-5/16"
Amps AC: 10.8/5.4Housing Depth: 3-3/4"
Electric Heater Item: Electric Wall HeaterGrille Height: 19-1/4"
Grille Depth: 1-1/2"Housing Height: 18-1/4"
Electric Heater Phase: 1BtuH: 10,236/5,118
Mounting Type: Recessed or SurfaceColor: Northern White
Wall Opening Width: 14-5/8"Watts: 3000/1500
Country of Origin (subject to change): China

Description

Electric Wall Heater, Commercial/Industrial, Mounting Type Recessed or Surface, 3000/1500 Watts, 10,236/5,118 BtuH, Heater Voltage 277VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-5/8 In., Wall Opening Depth 3-7/8 In., 10.8/5.4 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 84 Degrees F, Grille Material Heavy Gauge Steel, Grille Width 15-3/4 In., Grille Depth 1-1/2 In., Grille Height 19-1/4 In., Housing Width 14-5/16 In., Housing Depth 3-3/4 In.

Reviews