Electric Wall Heater, BtuH 10, 236/5118

DAYTON| Zoro #: G1518395| Mfr #: 3UG55

$336.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 240VAC
Item: Electric Wall Heater
Wall Opening Width: 14-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518395 Mfr #: 3UG55
Heater Voltage: 240VACItem: Electric Wall Heater
Wall Opening Width: 14-5/8"Wall Opening Height: 18-1/4"
Grille Height: 19-1/4"Electric Heater Phase: 1
Housing Height: 18-1/4"Grille Width: 15-3/4"
Air Temp. Rise: 81 Degrees FAmps AC: 12.5/6.3
Grille Material: SteelElectric Heater Item: Electric Wall Heater
BtuH: 10,236/5,118Housing Width: 14-5/16"
Color: Northern WhiteMounting Type: Recessed or Surface
Watts: 3000/1500Wall Opening Depth: 3-7-8"
Housing Depth: 3-3/4"Grille Depth: 1-1/2"
Finish: Baked EnamelManufacturers Warranty Length: 1 yr.
Electric Heater Type: Light Commercial/ResidentialStandards: ETL and cETL Listed
Hz: 60Features: Fan Time Delay, Double Pole Thermostat
Country of Origin (subject to change): China

Description

Electric Wall Heater, Light Commercial/Residential, Mounting Type Recessed or Surface, 3000/1500 Watts, 10,236/5,118 BtuH, Heater Voltage 240VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-5/8 In., Wall Opening Depth 3-7-8 In., 12.5/6.3 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 81 Degrees F, Grille Material Steel, Grille Width 15-3/4 In., Grille Depth 1-1/2 In., Grille Height 19-1/4 In., Housing Width 14-5/16 In., Housing Depth 3-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews