Electric Wall Heater, BtuH 13, 650, 208V

DAYTON| Zoro #: G0763962| Mfr #: 3END1

$490.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Opening Height: 18-1/4"
Grille Material: 16 ga. Steel
Item: Electric Wall Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763962 Mfr #: 3END1
Wall Opening Height: 18-1/4"Grille Material: 16 ga. Steel
Item: Electric Wall HeaterGrille Width: 15-5/16"
Manufacturers Warranty Length: 1 yr.Standards: ETL
Electric Heater Type: Commercial/IndustrialAir Temp. Rise: 108 Degrees F
Hz: 60Heater Voltage: 208VAC
Finish: Polyester Powder CoatingFeatures: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Wall Opening Depth: 3-7/8"Housing Width: 14-5/16"
Amps AC: 19.2Housing Depth: 3-7/8"
Electric Heater Item: Electric Wall HeaterGrille Height: 19-3/16"
Grille Depth: 1-1/2"Housing Height: 18-1/4"
Electric Heater Phase: 1BtuH: 13,650
Mounting Type: Recessed or SurfaceColor: White
Wall Opening Width: 14-5/16"Watts: 4000
Country of Origin (subject to change): United States

Description

Electric Wall Heater, Commercial/Industrial, Mounting Type Recessed or Surface, 4000 Watts, 13,650 BtuH, Heater Voltage 208VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-5/16 In., Wall Opening Depth 3-7/8 In., 19.2 Amps AC, Color White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 108 Degrees F, Grille Material 16 ga. Steel, Grille Width 15-5/16 In., Grille Depth 1-1/2 In., Grille Height 19-3/16 In., Housing Width 14-5/16 In., Housing Depth 3-7/8 In., Housing Height 18-1/4 In.

Reviews