Electric Wall Heater, BtuH 13, 650, 208V

DAYTON| Zoro #: G0444367| Mfr #: 3END6

$622.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Opening Height: 18-1/4"
Grille Material: 16 ga. Steel
Item: Electric Wall Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444367 Mfr #: 3END6
Wall Opening Height: 18-1/4"Grille Material: 16 ga. Steel
Item: Electric Wall HeaterGrille Width: 15-3/4"
Manufacturers Warranty Length: 1 yr.Standards: ETL and C-ETL
Electric Heater Type: Architectural Tamper ResistantAir Temp. Rise: 105 Degrees F
Hz: 60Heater Voltage: 208VAC
Finish: Polyester Powder CoatingFeatures: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Wall Opening Depth: 3-7/8"Housing Width: 14-3/8"
Amps AC: 11.1Housing Depth: 3-7/8"
Electric Heater Item: Electric Wall HeaterGrille Height: 19-3/16"
Grille Depth: 1-1/8"Housing Height: 18-1/4"
Electric Heater Phase: 3BtuH: 13,650
Mounting Type: Recessed or SurfaceColor: Bronze
Wall Opening Width: 14-3/8"Watts: 4000
Country of Origin (subject to change): United States

Description

Electric Wall Heater, Architectural Tamper Resistant, Mounting Type Recessed or Surface, 4000 Watts, 13,650 BtuH, Heater Voltage 208VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-3/8 In., Wall Opening Depth 3-7/8 In., 11.1 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 3, Air Temp. Rise 105 Degrees F, Grille Material 16 ga. Steel, Grille Width 15-3/4 In., Grille Depth 1-1/8 In., Grille Height 19-3/16 In., Housing Width 14-3/8 In., Housing Depth 3-7/8 In.

Reviews