THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Electric Wall Heater, BtuH 16, 382, 277V

DAYTON| Zoro #: G2383053| Mfr #: 3END8

$756.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Baked Enamel
Features: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Color: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383053 Mfr #: 3END8
Finish: Baked EnamelFeatures: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Color: BronzeManufacturers Warranty Length: 1 yr.
Wall Opening Depth: 3-7/8"Grille Height: 19-3/16"
Housing Height: 18-1/4"Amps AC: 17.2
Mounting Type: Recessed or SurfaceWall Opening Width: 14-1/4"
Hz: 60Grille Material: 16 ga. Steel
Air Temp. Rise: 126 Degrees FStandards: ETL and C-ETL
BtuH: 16,382Electric Heater Item: Electric Wall Heater
Item: Electric Wall HeaterGrille Depth: 1-1/2"
Electric Heater Phase: 1Housing Depth: 3-7/8"
Heater Voltage: 277VACGrille Width: 15-25/32"
Housing Width: 14-5/16"Wall Opening Height: 18-1/4"
Electric Heater Type: Architectural Tamper ResistantWatts: 4800
Country of Origin (subject to change): China

Description

Electric Wall Heater, Architectural Tamper Resistant, Mounting Type Recessed or Surface, 4800 Watts, 16,382 BtuH, Heater Voltage 277VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-1/4 In., Wall Opening Depth 3-7/8 In., 17.2 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 126 Degrees F, Grille Material 16 ga. Steel, Grille Width 15-25/32 In., Grille Depth 1-1/2 In., Grille Height 19-3/16 In., Housing Width 14-5/16 In., Housing Depth 3-7/8 In.

Reviews