BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Electric Wall Heater, BtuH 2560/3413

DAYTON| Zoro #: G2435937| Mfr #: 5ZK66

$178.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 208/240VAC
Item: Electric Wall Heater
Wall Opening Width: 9-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435937 Mfr #: 5ZK66
Heater Voltage: 208/240VACItem: Electric Wall Heater
Wall Opening Width: 9-3/16"Wall Opening Height: 12-5/8"
Grille Height: 14-1/2"Electric Heater Phase: 1
Housing Height: 12-1/2"Grille Width: 10-1/2"
Air Temp. Rise: 81 Degrees FAmps AC: 3.6/4.2
Grille Material: SteelElectric Heater Item: Electric Wall Heater
BtuH: 2560/3413Housing Width: 9-1/4"
Color: Stainless SteelMounting Type: Shallow Recessed or Surface
Watts: 750/1000Wall Opening Depth: 2-1/2"
Housing Depth: 2-1/2"Grille Depth: 1-1/4"
Finish: Stainless steelManufacturers Warranty Length: 1 yr.
Electric Heater Type: Light Commercial/Residential Shallow WallStandards: ETL
Hz: 60Features: Thermal Cut Out with Indicator Light, One Time Thermal Fuse, Double Pole Thermostat
Country of Origin (subject to change): China

Description

Electric Wall Heater, Light Commercial/Residential Shallow Wall, Mounting Type Shallow Recessed or Surface, 750/1000 Watts, 2560/3413 BtuH, Heater Voltage 208/240VAC, Wall Opening Height 12-5/8 In., Wall Opening Width 9-3/16 In., Wall Opening Depth 2-1/2 In., 3.6/4.2 Amps AC, Color Stainless Steel, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 81 Degrees F, Grille Material Steel, Grille Width 10-1/2 In., Grille Depth 1-1/4 In., Grille Height 14-1/2 In., Housing Width 9-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews