Electric Wall Heater, BtuH 5118/6824

DAYTON| Zoro #: G0614451| Mfr #: 2HAC7

$283.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Opening Height: 11"
Grille Material: 16 ga. Steel
Item: Electric Wall Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614451 Mfr #: 2HAC7
Wall Opening Height: 11"Grille Material: 16 ga. Steel
Item: Electric Wall HeaterGrille Width: 10-3/4"
Manufacturers Warranty Length: 1 yr.Standards: cULus
Electric Heater Type: ArchitecturalAir Temp. Rise: 79 Degrees F
Hz: 60Heater Voltage: 208/240VAC
Finish: Baked EnamelFeatures: Thermostat 40 to 85 Range, Overheat Switch, Fan Delay Switch
Wall Opening Depth: 3-3/4"Housing Width: 9-1/4"
Amps AC: 7.2/8.3Housing Depth: 3-3/4"
Electric Heater Item: Electric Wall HeaterGrille Height: 12-1/8"
Grille Depth: 1-1/2"Housing Height: 11"
Electric Heater Phase: 1BtuH: 5118/6824
Mounting Type: Recessed or SurfaceColor: Bronze
Wall Opening Width: 9-3/16"Watts: 1500/2000
Country of Origin (subject to change): China

Description

Electric Wall Heater, Architectural, Mounting Type Recessed or Surface, 1500/2000 Watts, 5118/6824 BtuH, Heater Voltage 208/240VAC, Wall Opening Height 11 In., Wall Opening Width 9-3/16 In., Wall Opening Depth 3-3/4 In., 7.2/8.3 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 79 Degrees F, Grille Material 16 ga. Steel, Grille Width 10-3/4 In., Grille Depth 1-1/2 In., Grille Height 12-1/8 In., Housing Width 9-1/4 In., Housing Depth 3-3/4 In., Housing Height 11 In.

Reviews