WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Electric Wall Heater, BtuH 5118/6824

DAYTON| Zoro #: G0427156| Mfr #: 2HAC8

$279.93 /ea

This item ships free. DetailsStandard ground shipping
Details:
Watts: 1500/2000
Wall Opening Depth: 3-3/4"
BtuH: 5118/6824
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0427156 Mfr #: 2HAC8
Watts: 1500/2000Wall Opening Depth: 3-3/4"
BtuH: 5118/6824Manufacturers Warranty Length: 1 yr.
Housing Height: 11"Grille Width: 10-1/2"
Standards: ETLElectric Heater Phase: 1
Features: Thermostat 40 to 85 Range, Overheat Switch, Fan Delay SwitchAmps AC: 6.3/7.2
Grille Height: 12-1/2"Finish: Baked Enamel
Hz: 60Electric Heater Item: Electric Wall Heater
Electric Heater Type: ArchitecturalHeater Voltage: 240/277VAC
Item: Electric Wall HeaterMounting Type: Recessed or Surface
Housing Width: 9-1/4"Housing Depth: 3-3/4"
Air Temp. Rise: 79 Degrees FGrille Material: 16 ga. Steel
Color: BronzeGrille Depth: 1"
Wall Opening Height: 11-1/4"Wall Opening Width: 9-1/4"
Country of Origin (subject to change): United States

Product Description

Electric Wall Heater, Architectural, Mounting Type Recessed or Surface, 1500/2000 Watts, 5118/6824 BtuH, Heater Voltage 240/277VAC, Wall Opening Height 11-1/4 In., Wall Opening Width 9-1/4 In., Wall Opening Depth 3-3/4 In., 6.3/7.2 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 79 Degrees F, Grille Material 16 ga. Steel, Grille Width 10-1/2 In., Grille Depth 1 In., Grille Height 12-1/2 In., Housing Width 9-1/4 In., Housing Depth 3-3/4 In., Housing Height 11 In.

Product Reviews