Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Wall Heater, Recessed or Surface, 1500/2000 W, 208/240VAC

  • Zoro #: G0498224
  • Mfr #: 3END2

$397.90

  • BtuH: 5118/6824
  • Item: Electric Wall Heater
  • Grille Depth: 1-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #3END2 Specifications

  • Zoro #: G0498224
  • Mfr #: 3END2
BtuH: 5118/6824 Item: Electric Wall Heater
Grille Depth: 1-1/8" Wall Opening Height: 18-1/4"
Wall Opening Depth: 3-7-8" Amps AC: 7.2/8.5
Air Temp. Rise: 54 Degrees F Grille Height: 19-1/8"
Housing Height: 18-1/4" Manufacturers Warranty Length: 1 yr.
Features: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch Heater Voltage: 208/240VAC
Housing Depth: 3-3/4" Mounting Type: Recessed or Surface
Grille Material: 16 ga. Steel Standards: ETL and cETL Listed
Electric Heater Phase: 1 Hz: 60
Electric Heater Type: Light Commercial/Residential Housing Width: 14-5/16"
Electric Heater Item: Electric Wall Heater Watts: 1500/2000
Wall Opening Width: 14-5/8" Grille Width: 15-3/4"
Color: White Finish: Baked Enamel
Voltage: 208/240VAC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Wall Heater, Light Commercial/Residential, 1500/2000 Watts, 5118/6824 BtuH, Heater Voltage 208/240VAC, Electric Heater Phase 1, Wall Opening Width 14-5/8 In., Color White, 7.2/8.5 Amps AC, Wall Opening Depth 3-7-8 In., Wall Opening Height 18-1/4 In., Mounting Type Recessed or Surface, 60 Hz, Air Temp. Rise 54 Degrees F, Grille Material 16 ga. Steel, Grille Width 15-3/4 In., Grille Depth 1-1/8 In., Grille Height 19-1/8 In., Housing Width 14-5/16 In., Housing Depth 3-3/4 In.

Technical Guides

Reviews of Dayton #3END2