Electric Wall Heater, BtuH 5118/6824

DAYTON| Zoro #: G0422265| Mfr #: 5ZK70

$184.24 /ea

This item ships free. DetailsStandard ground shipping
Details:
Wall Opening Width: 9-3/16"
Item: Electric Wall Heater
BtuH: 5118/6824
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0422265 Mfr #: 5ZK70
Wall Opening Width: 9-3/16"Item: Electric Wall Heater
BtuH: 5118/6824Air Temp. Rise: 117 Degrees F
Color: Northern WhiteStandards: ETL
Amps AC: 7.2/8.3Wall Opening Depth: 2-1/2"
Grille Depth: 1-1/4"Grille Width: 10-1/2"
Watts: 1500/2000Housing Depth: 2-1/2"
Finish: Powder PaintMounting Type: Shallow Recessed or Surface
Grille Material: SteelHousing Height: 12-1/2"
Heater Voltage: 208/240VACElectric Heater Phase: 1
Grille Height: 14-1/2"Manufacturers Warranty Length: 1 yr.
Hz: 60Electric Heater Type: Light Commercial/Residential Shallow Wall
Features: Thermal Cut Out with Indicator Light, One Time Thermal Fuse, Double Pole ThermostatElectric Heater Item: Electric Wall Heater
Housing Width: 9-1/4"Wall Opening Height: 12-5/8"
Country of Origin (subject to change): China

Product Description

Electric Wall Heater, Light Commercial/Residential Shallow Wall, Mounting Type Shallow Recessed or Surface, 1500/2000 Watts, 5118/6824 BtuH, Heater Voltage 208/240VAC, Wall Opening Height 12-5/8 In., Wall Opening Width 9-3/16 In., Wall Opening Depth 2-1/2 In., 7.2/8.3 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 117 Degrees F, Grille Material Steel, Grille Width 10-1/2 In., Grille Depth 1-1/4 In., Grille Height 14-1/2 In., Housing Width 9-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews