Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Wall Heater, Recessed or Surface, 1800 W, 120VAC, White

  • Zoro #: G0524876
  • Mfr #: 2HAD8

$391.02

  • Features: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
  • Electric Heater Type: Commercial/Industrial
  • Item: Electric Wall Heater
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #2HAD8 Specifications

  • Zoro #: G0524876
  • Mfr #: 2HAD8
Features: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch Electric Heater Type: Commercial/Industrial
Item: Electric Wall Heater Electric Heater Item: Electric Wall Heater
Heater Voltage: 120VAC Amps AC: 15.0
Color: White Finish: Polyester Powder Coating
Wall Opening Height: 18-1/4" Hz: 60
Grille Width: 15-5/16" Grille Material: 16 ga. Steel
Mounting Type: Recessed or Surface Housing Width: 14-5/16"
Manufacturers Warranty Length: 1 yr. Grille Height: 19-3/16"
BtuH: 6142 Watts: 1800
Grille Depth: 1-1/2" Wall Opening Depth: 3-7/8"
Housing Height: 18-1/4" Standards: cETL
Wall Opening Width: 14-5/8" Housing Depth: 3-3/4"
Electric Heater Phase: 1 Air Temp. Rise: 71 Degrees F
Voltage: 120VAC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Wall Heater, Commercial/Industrial, 1800 Watts, 6142 BtuH, Heater Voltage 120VAC, Electric Heater Phase 1, Wall Opening Width 14-5/8 In., Color White, 15.0 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Recessed or Surface, 60 Hz, Air Temp. Rise 71 Degrees F, Grille Material 16 ga. Steel, Grille Width 15-5/16 In., Grille Depth 1-1/2 In., Grille Height 19-3/16 In., Housing Width 14-5/16 In., Housing Depth 3-3/4 In., Housing Height 18-1/4 In.

Technical Guides

Reviews of Dayton #2HAD8